Zoro Homepage

Spill Containment Berm, 24 ft.L x 51 ft.W

  • Mfr # T8208BK

  • Zoro # G3773640


product price: $11,157.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Black
Spill Capacity
3,434 gal
Height
4 1/2 in
Length
51 ft
Standards
EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8208BK
Zoro #
G3773640
UPC #
048441006922
Country of Origin
United States

Dimensions

Height
4 1/2 in
Length
51 ft
Width
24 ft
Length (Straight Wireway)
24 ft
Dimensions
24 ft W x 51 ft L
Bottom Inside Dimensions
24 ft W x 51 ft L
Bottom Inside Lengths
51 ft
Bottom Inside Widths
24 ft

Details

Item
Spill Containment Berm
Color
Black
Spill Capacity
3,434 gal
Standards
EPA, SPCC, NPDES
Material
PVC
Sidewall Support Material
Foam
Indoor/Outdoor Use
Indoor, Outdoor
Supports NPDES Compliance
No
Sidewall Type
Foam
Product Type
Drive-In/Out Containment Berm
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
Yes
Supports SPCC Compliance
Yes
Spill Capacity, gal.
3,434 gal
Shape
Rectangle

Description

Spill Containment Berm, Bottom Inside Dimensions 24 ft W x 51 ft L, Bottom Inside Length 51 ft, Bottom Inside Width 24 ft, Color Black, Dimensions 24 ft W x 51 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 51 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 3,434 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.