Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm, 48 ft.L

  • Mfr # T8213BK

  • Zoro # G3773598


product price: $26,174.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Color
Black
Spill Capacity
8,483 gal
Height
4 1/2 in
Length
63 ft
Standards
EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8213BK
Zoro #
G3773598
UPC #
048441007073
Country of Origin
United States

Dimensions

Height
4 1/2 in
Length
63 ft
Width
48 ft
Length (Straight Wireway)
48 ft
Dimensions
48 ft W x 63 ft L
Bottom Inside Widths
48 ft
Bottom Inside Dimensions
48 ft W x 63 ft L
Bottom Inside Lengths
63 ft

Details

Item
Spill Containment Berm
Color
Black
Spill Capacity
8,483 gal
Standards
EPA, SPCC, NPDES
Material
PVC
Supports EPA Compliance
Yes
Spill Capacity, gal.
8,483 gal
Product Type
Drive-In/Out Containment Berm
Sidewall Type
Foam
Supports NPDES Compliance
No
Sidewall Support Material
Foam
Shape
Rectangle
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content

Description

Spill Containment Berm, Bottom Inside Dimensions 48 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 48 ft, Color Black, Dimensions 48 ft W x 63 ft L, Height 4 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 63 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 8,483 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.