Shop EAGLE MFG
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Berm, Economy, Black, 12 ft x 21 ft x 4.5 in, 707 gal Capacity
- Mfr # T8202BK
- Zoro # G3773701
product price:Â
$
3,247.99
/ea
Key Features
Color
Black
Container Capacity
707 gal
Spill Capacity
707 gal
Height
4 1/2 in
Includes
Ground Pads, Track Mats and Storage Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8202BK
- Zoro #
- G3773701
- UPC #
- 048441006748
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Color
- Black
- Container Capacity
- 707 gal
- Spill Capacity
- 707 gal
- Includes
- Ground Pads, Track Mats and Storage Bags
- Material
- PVC
- Standards
- EPA, SPCC, NPDES
- Supports NPDES Compliance
- No
- Supports EPA Compliance
- Yes
- Recycled Content (%)
- No Recycled Content
- Indoor/Outdoor Use
- Indoor, Outdoor
- Product Type
- Containment Berm
- Sidewall Type
- Foam
- Shape
- Rectangle
- Supports SPCC Compliance
- Yes
- Spill Capacity, gal.
- 707 gal
- Sidewall Support Material
- Foam
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Height
- 4 1/2 in
- Length
- 21 ft
- Width
- 12 ft
- Bottom Inside Widths
- 12 ft
- Bottom Inside Lengths
- 21 ft
- Bottom Inside Dimensions
- 12 ft W x 21 ft L
- Dimensions
- 12 ft W x 21 ft L
Description
The EAGLE MFG T8202BK is a rectangular collapsible containment berm designed to create a temporary spill containment area around vehicles, drums, tanks, or equipment. It is constructed from PVC with foam sidewalls and provides a 707 gal spill capacity within a 12 ft x 21 ft footprint and a 4-1/2 in sidewall height. The sidewalls fold down for access and flatten for storage and transport when not in use. Designed for indoor and outdoor use.
Key Features:
- Spill capacity: 707 gal spill capacity.
- Size: Bottom inside dimensions measure 12 ft W x 21 ft L.
- Height: 4-1/2 in sidewall height.
- Construction: PVC berm body with foam sidewall support.
- Sidewall design: Foam sidewalls fold down for access and storage.
- Shape and color: Rectangular design in black.
- Included accessories: Ground pads, track mats, and storage bags.
- Use location: Designed for indoor and outdoor use.
- Standards: EPA, SPCC, NPDES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.