Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 60 gal Spill Capacity, 4 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1635B

  • Zoro # G7459724


product price: $380.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
4
Width
51 1/2 in
Spill Capacity
60 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635B
Zoro #
G7459724
UPC #
048441004898
Country of Origin
United States

Dimensions

Width
51 1/2 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 51 1/2 in W x 6 1/2 in H
Outside Width
6.5 in
Outside Height
51.5 in
Outside Length
51.5 in

Details

Item
Spill Deck
Color
Black
Number of Drums
4
Spill Capacity
60 gal
For Number of 55 gal. Drums
4
Load Capacity
10,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
60 gal
Spill Containment Load Capacity
10,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Features
Fork Pockets
Modular
Yes
Opening Type
No Doors
Low Profile
Yes
Forklift Pockets
4-Way
Product Weight
65 lb
Grate Color
Black
Modular Type
Modular
Manufacturer Warranty
1 yr
For Number of IBC
0
Pallet Material
Polyethylene
Inline
No
Composition
Polyethylene
Includes Overflow Bladder
No
Indoor/Outdoor Use
Indoor
Recycled Content (%)
No Recycled Content
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Supports SPCC Compliance
Yes
Sump Connection Capability
Yes
For Use With Standard Fork
Yes
Pallet Color
Black
Grate Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Deck
Includes Drain
No
"Spill Capacity
60 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 4, Spill Capacity 60 gal, Spill Containment Load Capacity 10,000 lb, Length 51 1/2 in, Width 51 1/2 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.