Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 60 gal Spill Capacity, 4 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1647B

  • Zoro # G9071072


product price: $470.80
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
4
Width
103 1/2 in
Spill Capacity
60 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1647B
Zoro #
G9071072
UPC #
048441004867
Country of Origin
United States

Dimensions

Width
103 1/2 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 103 1/2 in W x 6 1/2 in H
Outside Length
30.25 in
Outside Width
106 in
Outside Height
6.75 in

Details

Item
Spill Deck
Color
Black
Number of Drums
4
Spill Capacity
60 gal
For Number of 55 gal. Drums
4
Load Capacity
10,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
60 gal
Spill Containment Load Capacity
10,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Opening Type
No Doors
Features
Fork Pockets
Forklift Pockets
4-Way
Product Weight
64 lb
Modular Type
Modular
For Use With Standard Fork
Yes
Sump Connection Capability
Yes
Pallet Material
Polyethylene
Grate Material
Polyethylene
Low Profile
No
Supports SPCC Compliance
Yes
For Number of IBC
0
Manufacturer Warranty
1 yr
Grate Color
Black
Includes Drain
No
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Composition
Polyethylene
Indoor/Outdoor Use
Indoor
Product Type
Spill Deck
Pallet Color
Black
Inline
Yes
Includes Overflow Bladder
No
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
"Spill Capacity
60 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 4, Spill Capacity 60 gal, Spill Containment Load Capacity 10,000 lb, Length 26 1/4 in, Width 103 1/2 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.