Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 60 gal Spill Capacity, 4 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1647BD

  • Zoro # G7511287


product price: $470.40
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
103 1/2 in
Number of Drums
4
Spill Capacity
60 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1647BD
Zoro #
G7511287
UPC #
048441004874
Country of Origin
United States

Dimensions

Width
103 1/2 in
Length
26 1/4 in
Height
6 1/2 in
Dimensions
26 1/4 in L x 103 1/2 in W x 6 1/2 in H
Outside Width
106 in
Outside Length
30.25 in
Outside Height
6.75 in

Details

Item
Spill Deck
Color
Black
Number of Drums
4
Spill Capacity
60 gal
For Number of 55 gal. Drums
4
Load Capacity
10,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
60 gal
Spill Containment Load Capacity
10,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
Yes
Features
Fork Pockets
Opening Type
No Doors
For Number of IBC
0
Indoor/Outdoor Use
Indoor
Includes Overflow Bladder
No
Supports EPA Compliance
40 CFR 264.175
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
For Use With Standard Fork
Yes
Grate Color
Black
Product Type
Spill Deck
Modular Type
Modular
Low Profile
No
Composition
Polyethylene
Supports SPCC Compliance
Yes
Product Weight
64 lb
Pallet Color
Black
Manufacturer Warranty
1 yr
Pallet Material
Polyethylene
Forklift Pockets
4-Way
Recycled Content (%)
No Recycled Content
Grate Material
Polyethylene
Includes Drain
Yes
Inline
Yes
Sump Connection Capability
Yes
"Spill Capacity
60 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 4, Spill Capacity 60 gal, Spill Containment Load Capacity 10,000 lb, Length 26 1/4 in, Width 103 1/2 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.