Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Deck, 88 gal Spill Capacity, 6 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1686BD

  • Zoro # G9071081


product price: $602.08
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Number of Drums
6
Width
78 1/4 in
Spill Capacity
88 gal
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1686BD
Zoro #
G9071081
UPC #
048441004812
Country of Origin
United States

Dimensions

Width
78 1/4 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 78 1/4 in W x 6 1/2 in H
Outside Height
6.63 in
Outside Length
52.31 in
Outside Width
78.88 in

Details

Item
Spill Deck
Color
Black
Number of Drums
6
Spill Capacity
88 gal
For Number of 55 gal. Drums
6
Load Capacity
10,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
88 gal
Spill Containment Load Capacity
10,000 lb
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
Yes
Opening Type
No Doors
Features
Fork Pockets
Forklift Pockets
4-Way
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Product Type
Spill Deck
Indoor/Outdoor Use
Indoor
For Number of IBC
0
Low Profile
No
For Use With Standard Fork
Yes
Product Weight
85 lb
Pallet Material
Polyethylene
Includes Overflow Bladder
No
Composition
Polyethylene
Pallet Color
Black
Modular Type
Modular
Sump Connection Capability
Yes
Supports SPCC Compliance
Yes
Manufacturer Warranty
1 yr
Includes Drain
Yes
Grate Color
Black
Grate Material
Polyethylene
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
"Spill Capacity
88 gal
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 6, Spill Capacity 88 gal, Spill Containment Load Capacity 10,000 lb, Length 51 1/2 in, Width 78 1/4 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.