Zoro Homepage

Spill Deck, 88 gal Spill Capacity, 6 Drums, 10,000 lb Load Capacity, Polyethylene

  • Mfr # 1686D

  • Zoro # G7456784


product price: $648.18
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black, Yellow
Number of Drums
6
Width
78 1/4 in
Spill Capacity
88 gal
Length
51 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1686D
Zoro #
G7456784
UPC #
048441004799
Country of Origin
United States

Dimensions

Width
78 1/4 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 78 1/4 in W x 6 1/2 in H

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 6, Spill Capacity 88 gal, Spill Containment Load Capacity 10,000 lb, Length 51 1/2 in, Width 78 1/4 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.