Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 132 gal Spill Capacity, 4 Drums, 8,000 lb Load Capacity, Polyethylene

  • Mfr # 1640ND

  • Zoro # G7503955


product price: $591.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black, Yellow
Width
52 1/2 in
Height
13 3/4 in
Dimensions
51 in L x 52 1/2 in W x 13 3/4 in H
For Number of 55 gal. Drums
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1640ND
Zoro #
G7503955
UPC #
048441004768
Country of Origin
United States

Dimensions

Width
52 1/2 in
Length
51 in
Height
13 3/4 in
Dimensions
51 in L x 52 1/2 in W x 13 3/4 in H
Outside Length
48.5 in
Outside Height
13.92 in

Details

Item
Spill Pallet
Color
Black, Yellow
For Number of 55 gal. Drums
4
Load Capacity
8,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
132 gal
Spill Capacity
132 gal
Spill Containment Opening Type
No Cover
Number of Drums
4
Spill Containment Load Capacity
8,000 lb
Covered/Uncovered
Uncovered
Features
Fork Pockets
Modular
No
Opening Type
No Doors
For Use With Standard Fork
Yes
Forklift Pockets
2-Way
Manufacturer Warranty
1 yr
Sump Connection Capability
No
Product Type
Spill Pallet
Indoor/Outdoor Use
Indoor
Supports EPA Compliance
40 CFR 264.175
Modular Type
Nonmodular
Supports SPCC Compliance
Yes
Inline
No
Low Profile
No
Includes Overflow Bladder
No
Product Weight
104 lb
Pallet Color
Yellow
Pallet Material
Polyethylene
Recycled Content (%)
No Recycled Content
Includes Drain
No
Grate Color
Black
Composition
Polyethylene
For Number of IBC
0
"Spill Capacity
132 gal
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 132 gal, Spill Containment Load Capacity 8,000 lb, Length 51 in, Width 52 1/2 in, Height 13 3/4 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.