Zoro Homepage

Spill Tray, Yellow, Rectangle, 30 gal

  • Mfr # T8104G

  • Zoro # G3773765


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene, PVC Coated Fabric
Length
108 in
Width
36 in
Spill Capacity
30 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8104G
Zoro #
G3773765
UPC #
048441008322
Country of Origin
United States

Dimensions

Length
108 in
Width
36 in
Height
3 in
Depth
107.75 in
Bottom Inside Lengths
9 ft
Bottom Inside Dimensions
9 ft L x 3 ft W
Dimensions
107 3/4 in L x 32 1/4 in W
Bottom Inside Widths
3 ft
Usable Width
107 3/4 in
Usable Length
32 1/4 in

Details

Item
Spill Containment Tray
Material
Polyethylene, PVC Coated Fabric
Spill Capacity
30 gal
Color
Yellow
Includes
Foam Sidewall
For Use With
Spill Containment
Standards
NPDES, SPCC
Drain Included
No
Application
Contain Leaks and Spills Around Your Machinery
Product Type
Spill Containment Tray
Tray Material
PVC
Indoor/Outdoor Use
Indoor, Outdoor
Spill Capacity, gal.
30 gal
Sidewall Type
Foam
Sidewall Support Material
Foam
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
No
Supports EPA Compliance
Yes
Supports SPCC Compliance
Yes
Shape
Rectangle
Collapsible
Collapsible
Connectable
No
Includes Drain
No
Grate Material
HDPE

Description

Spill Containment Tray, Color Yellow, Connectable No, Dimensions 107 3/4 in L x 32 1/4 in W, Grate Material HDPE, Height 3 in, Includes Foam Sidewall, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 108 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Not Applicable, Spill Capacity 30 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.