Zoro Homepage

Spill Tray, Yellow, Square, 10 gal

  • Mfr # T8101

  • Zoro # G3773835


product price: $131.24
/ea
Free Shipping & Returns

Key Features

Material
PVC Coated Fabric
Length
36 in
Width
36 in
Spill Capacity
10 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8101
Zoro #
G3773835
UPC #
048441008254
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
3 in
Dimensions
36 in L x 36 in W
Bottom Inside Dimensions
3 ft L x 3 ft W
Bottom Inside Lengths
3 ft
Bottom Inside Widths
3 ft
Usable Length
32 1/4 in
Usable Width
32 1/4 in

Details

Item
Spill Containment Tray
Material
PVC Coated Fabric
Spill Capacity
10 gal
Color
Yellow
Includes
Foam Sidewall
For Use With
Spill Containment
Standards
NPDES, SPCC
Application
Contain Leaks and Spills Around Your Machinery
Indoor/Outdoor Use
Indoor, Outdoor
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
10 gal
Product Type
Spill Containment Tray
Sidewall Support Material
Foam
Supports NPDES Compliance
No
Tray Material
PVC
Sidewall Type
Foam
Supports EPA Compliance
Yes
Supports SPCC Compliance
Yes
Shape
Square
Connectable
No
Includes Drain
No
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Connectable No, Dimensions 36 in L x 36 in W, Grate Material Not Applicable, Height 3 in, Includes Foam Sidewall, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 36 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Not Applicable, Spill Capacity 10 gal, Standards NPDES, SPCC, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.