Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TracMat, 12 ft.L x 33 ft.W

  • Mfr # T8203TM

  • Zoro # G3773415


product price: $1,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Width
33 ft
Length
12 ft
Material
PVC
Standards
EPA, SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8203TM
Zoro #
G3773415
UPC #
048441007905
Country of Origin
United States

Dimensions

Width
33 ft
Length
12 ft
Length (Straight Wireway)
12 ft
Mat Length
12 ft
For Use With Berm Length
12 ft
Mat Dimensions
12 ft x 33 ft
Mat Width
33 ft

Details

Item
TracMat
Color
Black
Material
PVC
Standards
EPA, SPCC
For Use With
Mfr. No. T8203
Components Included
(2) 12 ft x 33 ft Traction Mats
Series
Eagle SpillNEST(TM)
Product Type
Collapsible Spill Berm Traction Mats
Indoor/Outdoor Use
Indoor, Outdoor
Number of Traction Mats
2

Description

TracMat, Color Black, Components Included (2) 12 ft x 33 ft Traction Mats, For Use With Berm Length 12 ft, Indoor/Outdoor Use Indoor, Outdoor, Mat Dimensions 12 ft x 33 ft, Mat Length 12 ft, Mat Width 33 ft, Material PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Series Eagle SpillNEST(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.