Type I Safety Can, Galvanized Steel, 1 gal, Green, 9 in Dia., Self-Closing Lid, Combustibles

  • Mfr # UI10SG

  • Zoro # G4331284


product price:  $71.69
/ea

Key Features

Material
Galvanized Steel
Height
8 in
Color
Green
Can Diameter
9 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UI10SG
Zoro #
G4331284
UPC #
048441003549
Country of Origin
United States

Dimensions

Height
8 in
Can Diameter
9 in
Width
9 in
Length
9 in
Overall Height
8 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Combustibles
Capacity
1 gal
Color
Green
Can Type
Type I
DOT Approved
No
Standards
CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
Includes Faucet
No
Includes Flame Arrester
Yes
Includes
Non Sparking Pour Spout with Flame Arrester
Can Material
Steel
Includes Hose
Hose Not Included
For Use With Liquid
Oil
Footprint Shape
Circle
Product Type
Type I Safety Can
Cap Features
Self-Closing
Material Finish
Powder Coated
Includes Funnel
Funnel Not Included

Description

Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 in, Overall Height 8 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.