Shop EAGLE MFG
See all product information
Create Account
Type I Safety Can, Galvanized Steel, 2 qt, 9 in Dia., Self-Closing Lid, Yellow, Diesel
- Mfr # UI4SY
- Zoro # G800711455
product price:Â
$
66.39
/ea
Key Features
Material
Galvanized Steel
Height
5.3125 in
Color
Yellow
Can Diameter
9 in
Can Type
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UI4SY
- Zoro #
- G800711455
- UPC #
- 48441221240
- Country of Origin
- United States
- Item
- Type I Safety Can
- Material
- Galvanized Steel
- Compatible Fluids
- Diesel
- Capacity
- 2 qt
- Color
- Yellow
- Can Type
- Type I
- DOT Approved
- No
- Standards
- CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
- Includes Faucet
- No
- Includes Flame Arrester
- Yes
- Includes
- Non Sparking Pour Spout with Flame Arrester
- Material Finish
- Powder Coated
- Cap Features
- Self-Closing
Dimensions
- Height
- 5.3125 in
- Can Diameter
- 9 in
- Width
- 9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.