Shop EAGLE MFG
See all product information
Create Account
Type I Safety Can, Stainless Steel, 2.5 gal, Flammables, Silver
- Mfr # 1313
- Zoro # G4828232
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Compatible Fluids
Flammables
Height
9.625 in
Color
Silver
Can Diameter
11 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1313
- Zoro #
- G4828232
- UPC #
- 048441228133
- Country of Origin
- United States
- Item
- Type I Safety Can
- Material
- Stainless Steel
- Compatible Fluids
- Flammables
- Capacity
- 2.5 gal
- Color
- Silver
- Can Type
- Type I
- DOT Approved
- Not DOT Approved
- Standards
- FM
- Includes Faucet
- Faucet Not Included
- Includes Flame Arrester
- Flame Arrestor Included
- For Use With Liquid
- Flammables
- Can Material
- Stainless Steel
- Includes Hose
- Hose Not Included
- Footprint Shape
- Circle
- Product Type
- Type I Safety Can
- Cap Features
- Self-Closing
- Includes Funnel
- Funnel Not Included
- Wire Color
- Silver
Dimensions
- Height
- 9.625 in
- Can Diameter
- 11 1/4 in
- Width
- 11 1/4 in
- Overall Height
- 9 5/8 in
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Silver, Can Material Stainless Steel, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 1/4 in, Overall Height 9 5/8 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.