Type II Safety Can, Galvanized Steel, 1 gal, 5/8 in Flexible Metal Hose, Red, Flammables

  • Mfr # U211SX5

  • Zoro # G500711526


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
7.25 in
Color
Red
Can Diameter
11.25 in
Can Type
Type II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U211SX5
Zoro #
G500711526
UPC #
48441008490
Country of Origin
United States

Dimensions

Height
7.25 in
Can Diameter
11.25 in
Hose Outside Diameter
5/8 in
Width
11.25 in

Details

Item
Type II Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
1 gal
Color
Red
Can Type
Type II
DOT Approved
No
Included Hose/Funnel
Flexible Hose
Standards
NFPA Code 30; FM Approval; UL Approval; ULC Approval
Includes Faucet
No
Includes Flame Arrester
Yes
Includes
Flexible Metal Hose
Material Finish
Powder Coated
Cap Features
Spring-Closing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.