Shop EAGLE MFG
See all product information
Create Account
Type II Safety Can, Galvanized Steel, 5 gal, 5/8 in Metal Hose, DOT Transport, Yellow, Diesel
- Mfr # 1215SX5Y
- Zoro # G400711381
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Capacity
5 gal
Height
15.75 in
Color
Yellow
Can Diameter
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1215SX5Y
- Zoro #
- G400711381
- UPC #
- 48441004973
- Country of Origin
- United States
- Item
- Type II Safety Can
- Material
- Galvanized Steel
- Compatible Fluids
- Diesel
- Capacity
- 5 gal
- Color
- Yellow
- Can Type
- Type II
- DOT Approved
- Yes
- Included Hose/Funnel
- Flexible Hose
- Standards
- NFPA Code 30; FM Approval
- Includes Flame Arrester
- Yes
- Includes
- Flexible Metal Hose
Dimensions
- Height
- 15.75 in
- Can Diameter
- 12.5 in
- Hose Outside Diameter
- 5/8 in
- Width
- 12.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.