Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PI47LEGS
Zoro #
G7429667
UPC #
048441003648
Country of Origin
Unknown
Dimensions
Depth
18"
Cabinet Height Range
Full Height
Details
Rated For Flammable Storage
Yes
Color
Red
Additional Shelf
2W427
Number of Doors
2
Material
Steel
Door Type
Manual
Number of Shelves
5
Item
Paint and Ink Safety Cabinet
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard with Legs, Capacity 60 gal, Height 69 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.