This item is Discontinued.

Eagle Mfg Parking Stop, Yellow, For 3UTN7 1790YX

Parking Stop, Yellow, For 3UTN7 (Discontinued)

  • Mfr # 1790YX
  • Zoro # G2490537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1790YX
Zoro #
G2490537
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8"
Height
4"
Length
72 in

Details

Color
Yellow
Item
Parking Stop

Description

Parking Stop, Length 72 in, Height 4 in, Width 8 in, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.