Portable Compressor With Flat Free Tires
- Mfr # TS3050L+
- Zoro # G616391322
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Tank Size
5 gal
Voltage
120V
HP
3 max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS3050L+
- Zoro #
- G616391322
- UPC #
- 20791505386
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tank Size
- 5 gal
Details
- Voltage
- 120V
- HP
- 3 max
Description
The Eagle TS3050L+ is the industry mark for similar units. The 3hp peak and the 5 gallon wheeled twin stack tank unit with folding handle makes it easy to manuver around the rough terrian of a jobsite. The heavy duty induction motor and oil lubricated pump system couples together to produce an impressive 6.5 CFM and max pressure of 150 PSI. The dash board design control panel includes two dual air gauges, dual quick connects and built in regulator. The rugged all steel roll cage design protects all the critical components from being damaged on the job site. The all terrian 8 flat free tires insures your compressor is ready to roll every time you are! The twin stack unit also features a handy tool box ond the unit for storing nails and air accessories.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.