Red Galvanized Steel Self-Closing 1 gal Safety Can - 8 in Height - 9 in Overall Diameter

  • Mfr # UI-10-FS

  • Zoro # G321914069


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UI-10-FS
Zoro #
G321914069
UPC #
48441221318
Country of Origin
United States

Description

R.S.Hughes carries a large selection of product shapes and sizes to help best meet your specific applications.Width, length & height are some of the more common measurements to consider.This item has a 8 in height.The Eagle safety can is made of galvanized steel, is packaged 1 per pack, comes in red and meets FM Approved, NFPA 30, NYC 29 FC 2204.4.4.1.1, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152, UL Classified, ULC Listed standards.Many of the products in our Safety Store have diameters that are important to your buying decision.This item comes with a 9 in overall diameter.This part comes with the following: Flame Arrester.WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to.Specifications: Includes: Flame Arrester Standards Met:FM ApprovedNFPA 30NYC 29 FC 2204.4.4.1.1OSHA 29 CFR 1910.106OSHA 29 CFR 1926.152UL ClassifiedULC Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.