Removable Foam Logs, 4-1/2 in.H, Yellow
- Mfr # T820064
- Zoro # G3773589
product price:Â
$
84.79
/ea
Key Features
Material
PVC
Length
64 in
Width
4 1/2 in
Color
Yellow
Includes
(2) Grommets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T820064
- Zoro #
- G3773589
- UPC #
- 048441007837
- Country of Origin
- United States
- Item
- Removable Foam Logs
- Material
- PVC
- Color
- Yellow
- Includes
- (2) Grommets
- For Use With
- Spillnest Berm
- Application
- Contain Leaks and Spills Around Your Machinery
- For Use With Mfr. Model Number
- Spillnest Berm
- Drain Included
- No
- Number of Replacement Struts
- 0
- Components Included
- (1) Removable Foam Log
- For Use With Brand
- Spillnest
- Indoor/Outdoor Use
- Indoor, Outdoor
- Product Type
- Removable Foam Log
- Number of Replacement Spring-back Stakes
- 0
- Number of Replacement U Frames With Foldable Feet
- 0
- Number of Replacement Foam Logs
- 1
- Number of Replacement L Brackets
- 0
- Series
- Spillnest(TM)
- Shell Material
- PVC
- Wire Color
- Yellow
- Traction Material
- PVC
Dimensions
- Length
- 64 in
- Width
- 4 1/2 in
- Height
- 4 1/2 in
- Depth
- 4.5 in
- Dimensions
- 64 in L x 4 1/2 in W x 4 1/2 in H
Description
Removable Foam Logs,4-1/2 in.H,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.