Zoro Homepage

Replacement Handle, Black, Steel

  • Mfr # 29157

  • Zoro # G602670660


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
For Use With
Eagle Cabinets
Height
4 in
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29157
Zoro #
G602670660
UPC #
697841120457
Country of Origin
China

Dimensions

Height
4 in
Width
5 in
Depth
7 in

Details

Item
Replacement Handle
Color
Black
Material
Steel
For Use With
Eagle Cabinets
Includes
(2) Keys
Accessory Type
Replacement Handle
For Use With Cabinet/Locker Type
Eagle Safety Cabinets
For Use With Product Type
Safety Storage Cabinet
For Use With Cabinet/Locker Capacity
All Eagle Cabinets

Description

Paddle Latch Door Lock with Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.