Zoro Homepage

SafetyCabinetShelf, Gray, 350lbLimit, Steel

  • Mfr # 29946

  • Zoro # G402670495


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
Eagle Cabinets HAZ1926X and HAZ2610X
Includes
Everything
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29946
Zoro #
G402670495
UPC #
697841116566
Country of Origin
United States

Dimensions

Depth
14 in
Width
30 3/8 in
Height
1 1/2 in
Overall Width
30 3/8 in
Overall Depth
14 in
Overall Height
1 7/16 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Eagle Cabinets HAZ1926X and HAZ2610X
Includes
Everything
Load Capacity
350 lb
For Use With Cabinet/Locker Capacity
115 gal, 55 gal
Compatible Mfr. Model Number
1926X, 1926XBEI, 1926XGRAY, 1926XRED, 1926XWHTE, 1927X, 1955X, 2610RED, 2610X, 2610XBEI, 2610XGRAY, 2610XWHTE, 5510X, HAZ1926X HAZ2610X, HAZ1955X, HAZ5510X
Accessory Type
Shelf
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
All Cabinets
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
1926X, 1926XBEI, 1926XGRAY, 1926XRED, 1926XWHTE, 1927X, 1955X, 2610RED, 2610X, 2610XBEI, 2610XGRAY, 2610XWHTE, 5510X, HAZ1926X, HAZ1955X, HAZ2610X, HAZ5510X

Description

Metal Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.