Zoro Homepage

SafetyCabinetShelf, Gray, 350lbLimit, Steel

  • Mfr # 29947

  • Zoro # G202670510


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
Eagle Cabinet HAZ1955X
Load Capacity
350 lb
Width
55 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29947
Zoro #
G202670510
UPC #
697841116573
Country of Origin
United States

Dimensions

Width
55 3/8 in
Depth
14 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Width
55 3/8 in
Overall Depth
14 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
Eagle Cabinet HAZ1955X
Load Capacity
350 lb
Includes
Everything
For Use With Cabinet/Locker Capacity
110 gal
Accessory Type
Shelf
Compatible Mfr. Model Number
1955X, 5510X, HAZ1955X, HAZ5510X
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
All Cabinets
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet
Compatible Manufacturer Part Number
1955X, 5510X, HAZ1955X, HAZ5510X

Description

SafetyCabinetShelf,Gray,350lbLimit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.