Zoro Homepage

SafetyCabinetTray, Yellow, Polyethylene

  • Mfr # 29051

  • Zoro # G102670474


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
For Use With
Eagle 12, 16, and 24 gal Cabinets
Width
19 3/8 in
Depth
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29051
Zoro #
G102670474
UPC #
697841269989
Country of Origin
United States

Dimensions

Width
19 3/8 in
Depth
14 1/2 in
Height
1 1/8 in
Overall Depth
14 1/2 in
Overall Height
1 1/8 in
Overall Width
19 3/8 in

Details

Item
Safety Cabinet Tray
Color
Yellow
Material
Polyethylene
For Use With
Eagle 12, 16, and 24 gal Cabinets
Includes
Everything
For Use With Cabinet/Locker Capacity
12 gal, 16 gal, 24 gal
Accessory Type
Shelf Tray
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Acid Corrosive Cabinets
Product Type
Tray
Compatible Product Type
Safety Storage Cabinet

Description

Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.