Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafetyCabinetTray, Yellow, Polyethylene

  • Mfr # 29052

  • Zoro # G502670548


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
For Use With
Eagle Cabinets CRA70X and CRA71X
Width
31 1/8 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29052
Zoro #
G502670548
UPC #
697841270015
Country of Origin
United States

Dimensions

Width
31 1/8 in
Height
1 1/8 in
Depth
18 1/2 in
Overall Width
31 1/8 in
Overall Height
1 1/8 in
Overall Depth
18 1/2 in

Details

Item
Safety Cabinet Tray
Color
Yellow
Material
Polyethylene
For Use With
Eagle Cabinets CRA70X and CRA71X
Includes
Everything
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Acid Corrosive Cabinets
For Use With Cabinet/Locker Capacity
Eagle Cabinets CRA70X and CRA71X
Accessory Type
Shelf Tray
Product Type
Tray
Compatible Manufacturer Part Number
CRA70X, CRA71X
Compatible Product Type
Safety Storage Cabinet

Description

Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.