Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafetyCabinetTray, Yellow, Polyethylene

  • Mfr # 29054

  • Zoro # G202670626


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
For Use With
Eagle 60 gal Cabinets
Includes
Everything
Depth
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29054
Zoro #
G202670626
UPC #
697841270008
Country of Origin
United States

Dimensions

Depth
29 1/4 in
Width
29 5/8 in
Height
1 1/4 in
Overall Width
29 5/8 in
Overall Height
1 3/16 in
Overall Depth
29 1/4 in

Details

Item
Safety Cabinet Tray
Color
Yellow
Material
Polyethylene
For Use With
Eagle 60 gal Cabinets
Includes
Everything
Accessory Type
Shelf Tray
For Use With Cabinet/Locker Capacity
60 gal
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Acid Corrosive Cabinets
Product Type
Tray
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetTray,Yellow,Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.