Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SeismicBracketAdapterKit, Steel, 4inH

  • Mfr # 84000

  • Zoro # G402670600


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Eagle Cabinets
Height
4 in
Depth
4 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84000
Zoro #
G402670600
UPC #
697841121867
Country of Origin
United States

Dimensions

Height
4 in
Depth
4 in
Width
48 in
Overall Height
4 in
Overall Width
48 in

Details

Item
Seismic Bracket Adapter Kit
Material
Steel
For Use With
Eagle Cabinets
Includes
Everything
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Universal
Accessory Type
Seismic Bracket Adapter Kit
For Use With Cabinet/Locker Capacity
All Eagle Cabinets
Product Type
Seismic Bracket Adapter Kit
Compatible Product Type
Safety Storage Cabinet

Description

SeismicBracketAdapterKit,Steel,4inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.