Zoro Homepage

CT4 Series Percentage Timer 120 second , 120VAC

  • Mfr # CT404S48A6

  • Zoro # G412788876


product price: $274.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120V AC
Includes Wall Plate
Yes
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
CT404S48A6
Zoro #
G412788876
UPC #
-
Country of Origin
United States

Details

AC Voltage Rating
120V AC
Includes Wall Plate
Yes
Item
Spring Wound Timer

Description

This 120 second 120VAC version of the NEW CYCL-TIME Percent Timer Series is an accurate, economical, enclosed percentage timer designed for use in applications where a repetitive on time of a fixed cycle needs to be variable.The NEW CYCL-TIME Percent Timer Series is an accurate, economical, enclosed percentage timer designed for use in applications where a repetitive on time of a fixed cycle needs to be variable.