Zoro Homepage

CT4 Series Percentage Timer 60 second , 240 VAC

  • Mfr # CT403S48B6

  • Zoro # G312788792


product price: $247.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120V AC
Includes Wall Plate
Yes
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
CT403S48B6
Zoro #
G312788792
UPC #
-
Country of Origin
United States

Details

AC Voltage Rating
120V AC
Includes Wall Plate
Yes
Item
Spring Wound Timer

Description

This 60 second 240 VAC version of the NEW CYCL-TIME Percent Timer Series which is an accurate, economical, enclosed percentage timer designed for use in applications where a repetitive on time of a fixed cycle needs to be variable.The NEW CYCL-TIME Percent Timer Series is an accurate, economical, enclosed percentage timer designed for use in applications where a repetitive on time of a fixed cycle needs to be variable.