Zoro Homepage

HP5 Series CYCL-FLEX Timer 0-10 minutes , 120VAC, 50Hz

  • Mfr # HP54A5

  • Zoro # G012788863


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Time Maximum Setting
11 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP54A5
Zoro #
G012788863
UPC #
-
Country of Origin
United States

Details

Time Maximum Setting
11 min
Item
Electronic Timer

Description

This 0-10 minutes 120VAC, 50Hz synchronous motor driven reset timer is housed in the standard 15-pin plug in CYCL-FLEX housing. Application of power to terminals 1, 2, and 11 energizes the clutch coil, closes contacts 9-10 and 6-8, and starts the timing period. At time out, contacts 4-3 close, 11-12 open, and the motor stops. The timer will remain in this condition until power is removed from the clutch coil. Contacts 6-7-8 and 9-10-C are instantaneous contacts and operate with the application of power to the clutch coil. Contacts 3-4-5 and 11-12-A operate at time out with contacts 3-4-5 operating prior to contacts 11-12-A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.