
HP5 Series CYCL-FLEX Timer 0-30 minutes , 120VAC, 60Hz
Mfr # HP55A607
Zoro # G512788769
product price: $987.76
/ea
Free Shipping & Returns
Key Features
Time Minimum Setting
31 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP55A607
Zoro #
G512788769
UPC #
-
Country of Origin
United States
Details
Time Minimum Setting
31 min
Item
Electronic Timer
Description
This 0-30 minutes 120VAC, 60Hz reset timer with a Dial Lock feature is a synchronous motor driven timer housed in the standard 15-pin plug in CYCL-FLEX housing. Application of power to terminals 1, 2, and 11 energizes the clutch coil, closes contacts 9-10 and 6-8, and starts the timing period. At time out, contacts 4-3 close, 11-12 open, and the motor stops. The timer will remain in this condition until power is removed from the clutch coil. Contacts 6-7-8 and 9-10-C are instantaneous contacts and operate with the application of power to the clutch coil. Contacts 3-4-5 and 11-12-A operate at time out with contacts 3-4-5 operating prior to contacts 11-12-A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.