Zoro Homepage

0.44 x 1.6 in. ARP 2000 Series Replacement Connecting Rod Bolt Set

  • Mfr # EAG20000

  • Zoro # G315782070


original price: $268.99
5% off
new price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG20000
Zoro #
G315782070
UPC #
793348057408
Country of Origin
China

Description

Features -Designed to deliver trouble-free consistent performance -Right for your vehicle and lifestyle -Made from high-quality materials for ultimate durability -Alignment sleeves for precise cap location -Sizing performed with Sunnen Krossgrinding system -Weight-matched to +/- 1 gram Specifications - Material: ARP 2000 - Thread Size: 7/16in - Headsocket Size: 7/16in - Under Head Length: 1.600in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.