CRS5765C3D 5.76 in. Dome H-Beam Connecting Rod Set for 2002-2005 Chevy 2.2L

  • Mfr # EAGCRS5765C3D

  • Zoro # G515765088


original price:  $509.99 , new price: $489.99 , 3 percent off
new price:  $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAGCRS5765C3D
Zoro #
G515765088
UPC #
793348034607
Country of Origin
China

Description

Features -Designed to deliver trouble-free consistent performance -Right for your vehicle and lifestyle -Made from high-quality materials for ultimate durability -Alignment sleeves for precise cap location -Sizing performed with Sunnen Krossgrinding system -Weight-matched to +/- 1 gram Compatibility -2002-2005 Chevy 2.2L Specifications - Bore: 3.375in - Compression Height: 1.375in - Crankshaft Stroke: 4.125in - Dome Volume: +13cc - Piston Material: 4032 Forged Aluminum - Rod Length: 7 - Wrist Pin Size: 0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.