CRS6125B3D 6.12 in. 4340 H-Beam Connecting Rod Set for Small Block Chevy

  • Mfr # EAGCRS6125B3D

  • Zoro # G915765107


original price: $813.99
5% off
new price: $765.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAGCRS6125B3D
Zoro #
G915765107
UPC #
793348041407
Country of Origin
China

Description

Features -Designed to deliver trouble-free consistent performance -Right for your vehicle and lifestyle -Made from high-quality materials for ultimate durability -Alignment sleeves for precise cap location -Sizing performed with Sunnen Krossgrinding system -Weight-matched to +/- 1 gram Compatibility -Small Block Chevy Specifications - Bore: 4.496in - Material: Forged 4340 Steel - Beam Style: H-Beam - Wrist Pin Style: Bushed - Rod Bolt Style: Cap Screws - Rod Length: 6.12in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.