2'x3'x4', 15 Gallon Capacity, Spill Containment Berm, Yellow - T8002
- Mfr # T8002
- Zoro # G3773948
product price:Â
$
281.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Yellow
Container Capacity
15 gal
Spill Capacity
15 gal
Height
4 in
Standards
EPA, NPDES, SPCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8002
- Zoro #
- G3773948
- UPC #
- 048441006144
- Country of Origin
- United States
- Item
- Spill Containment Tray
- Color
- Yellow
- Container Capacity
- 15 gal
- Spill Capacity
- 15 gal
- Standards
- EPA, NPDES, SPCC
- Material
- PVC
- Supports SPCC Compliance
- Yes
- Includes Overflow Bladder
- No
- Tray Material
- PVC
- Spill Capacity, gal.
- 15 gal
- Sidewall Support Material
- PVC
- Recycled Content (%)
- No Recycled Content
- Supports NPDES Compliance
- No
- Indoor/Outdoor Use
- Indoor, Outdoor
- Supports EPA Compliance
- Yes
- Sidewall Type
- Foam
- Product Type
- Spill Containment Tray
- Connectable
- No
- Includes Drain
- No
- Shape
- Rectangle
- Collapsible
- Collapsible
- Wire Color
- Yellow
Dimensions
- Height
- 4 in
- Length
- 36 in
- Width
- 24 in
- Bottom Inside Dimensions
- 24 in L x 36 in W
- Dimensions
- 24 in L x 36 in W
- Bottom Inside Widths
- 36 in
- Bottom Inside Lengths
- 24 in
- Usable Length
- 24 in
- Usable Width
- 36 in
Description
Spill Containment Tray, Color Yellow, Connectable No, Dimensions 24 in L x 36 in W, Grate Material Not Applicable, Height 4 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 36 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Not Applicable, Spill Capacity 15 gal, Standards EPA, NPDES, SPCC, Supports EPA Compliance Yes, Supports NPDES Compliance No, Supports SPCC Compliance Yes, Tray Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.