Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Kerosene Can 5 gal

  • Mfr # UI50FSB

  • Zoro # G116455081


product price: $84.87
/ea
Free Shipping & Returns

Key Features

Compatible Fluids
Kerosene
Can Type
Type I
Included Hose/Funnel
Funnel
Capacity
5 gal
Includes Flame Arrester
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UI50FSB
Zoro #
G116455081
UPC #
-
Country of Origin
United States

Dimensions

Height
13.5 in

Details

Compatible Fluids
Kerosene
Can Type
Type I
Included Hose/Funnel
Funnel
Capacity
5 gal
Includes Flame Arrester
Yes
Material
Galvanized Steel
Color
Blue

Description

The rugged and reliable 5 gal Eagle Blue Type I Steel Safety Can for Kerosene model UI50FSB weighs 7 lb. when empty and roughly 42 lb. when full, making it great for quick fuel ups. The pour or fill hole has an inner diameter of 1.65 in. and the attached funnel helps to prevent spills and splashes when pouring into smaller tanks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.