Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATV/UTV Tire Chains, A, 14 In. x 52 In.

  • Mfr # GWG311364

  • Zoro # G622324383


product price: $73.45
/ea

Key Features

Height
0.75 in
Material
Steel
Color
Silver
Link Type
V-Bar
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311364
Zoro #
G622324383
UPC #
810157772992
Country of Origin
United States

Dimensions

Height
0.75 in
Length
52 in
Width
14.5 in

Details

Material
Steel
Color
Silver
Item
Tire Chains
Link Type
V-Bar
Finish
Zinc Plated
Includes
Case for year-round storage

Description

The 52 In. by 14 In. Talon UTV and ATV tire chains give added traction to a wide variety of ATV and UTV tires. This pair of v-bar rear tire chains have a ladder-style design, with deep links to ensure they won’t fall between tire lugs when moving through ice, slush, and hard packed snow. The chains have 4 link spacing between reinforced link chains, ensuring added traction in winter conditions. A zinc coating protects the chains from corrosion, and they come in a plastic case for year-round storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.