Zoro Homepage

ATV/UTV Tire Chains, C+, 16 In. x 61 In.

  • Mfr # GWG311367

  • Zoro # G022324419


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Finish
Zinc Plated
Height
0.75 in
Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311367
Zoro #
G022324419
UPC #
810157773029
Country of Origin
United States

Dimensions

Height
0.75 in
Length
61 in
Width
16 in

Details

Color
Silver
Item
Tire Chains
Material
Steel
Finish
Zinc Plated
Includes
Case for year-round storage
Link Type
V-Bar

Description

The 61 In. by 16 In. Talon UTV and ATV tire chains give added traction to ATVs and UTVs with oversized 26 In. tires. This pair of v-bar rear tire chains have a ladder-style design, with deep links to ensure they won’t fall between tire lugs when moving through ice, slush, and hard packed snow. The chains have 4 link spacing between reinforced link chains, ensuring added traction in winter conditions. A zinc coating protects the chains from corrosion, and they come in a plastic case for year-round storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.