Zoro Homepage

ATV/UTV Tire Chains, D, 16 In. x 66 In.

  • Mfr # GWG311368

  • Zoro # G322324539


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Link Type
V-Bar
Finish
Zinc Plated
Width
16 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311368
Zoro #
G322324539
UPC #
810157773036
Country of Origin
United States

Dimensions

Width
16 in
Height
0.75 in
Length
66 in

Details

Link Type
V-Bar
Finish
Zinc Plated
Item
Tire Chains
Material
Steel
Color
Silver
Includes
Case for year-round storage

Description

The 66 In. by 16 In. Talon UTV and ATV tire chains give added traction to ATVs and UTVs with oversized 27 In. tires. This pair of v-bar rear tire chains have a ladder-style design, with deep links to ensure they won’t fall between tire lugs when moving through ice, slush, and hard packed snow. The chains have 4 link spacing between reinforced link chains, ensuring added traction in winter conditions. A zinc coating protects the chains from corrosion, and they come in a plastic case for year-round storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.