Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plow in a Box, ATV, Complete Universal Plow System

  • Mfr # GWG311362

  • Zoro # G722324542


product price: $692.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Most ATV models
Width
60 in
Blade Width Range
50 - 60 in
Finish
Powder Coat
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311362
Zoro #
G722324542
UPC #
810157774019
Country of Origin
United States

Dimensions

Width
60 in
Blade Width Range
50 - 60 in
Height
20 in
Length
46 in

Details

For Use With
Most ATV models
Item
Plow Kit Attachment
Finish
Powder Coat
Material
Steel
Color
Black

Description

The Eagle Talon universal ATV plow system attaches to most ATVs to provide a modular, adjustable snow plow. This plow is 100% grade 50 steel with a durable powder coat to endure the rigors of winter. The blade is adjustable during assembly, for a 50 to 60 In. wide plowing surface to suit your ATV and the job at hand. The plow features an integrated wear bar, and height adjusting skid shoes to adapt to different terrain. The Eagle Talon plow also uses an innovative double locking blade positioning lever, for a positive lock between five different positions during operation. The quick attach mount is designed to be installed on the strongest part of the ATV’s frame, and can be left on year-round, while the plow remains easy to take on or off. And when parts wear out, all components are easily replaceable thanks to the fully modular design of the plow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.