Zoro Homepage

Plow in a Box, UTV, Complete Universal Plow System

  • Mfr # GWG311363

  • Zoro # G822324374


product price: $799.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Blade Width Range
66 - 72 in
For Use With
Most UTV models
Height
20 in
Width
72 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311363
Zoro #
G822324374
UPC #
810157774026
Country of Origin
United States

Dimensions

Blade Width Range
66 - 72 in
Height
20 in
Width
72 in
Length
48 in

Details

Item
Plow Kit Attachment
For Use With
Most UTV models
Color
Black
Finish
Powder Coat
Material
Steel

Description

The Eagle Talon universal UTV plow system attaches to most UTVs to provide a modular, adjustable snow plow. This plow is 100% using grade 50 steel with a durable powder coat to endure the rigors of winter. The blade is adjustable during assembly, for a 66 to 73 In. wide plowing surface to suit your UTV and the job at hand. The plow features an integrated wear bar, and height adjusting skid shoes to adapt to different terrain. The Eagle Talon plow also uses an innovative double locking blade positioning lever, for a positive lock between five different positions during operation. The quick attach mount is designed to be installed on the strongest part of the UTV’s frame, and can be left on year-round, while the plow remains easy to take on or off. And when parts wear out, all components are easily replaceable thanks to the fully modular design of the plow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.