Zoro Homepage

SE-7 3/4 X 6in OAL OVAL SOLID CARBIDE DOUBLE CUT BURR

  • Mfr # CB-SE-7-D

  • Zoro # G910853274


product price: $39.29
/ea

Key Features

Shape
Oval Shape
Length of Cut
1 in
Overall Length
Standard
Shank Size
1/4 in
Type
Rotary Files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SE-7-D
Zoro #
G910853274
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
Standard
Shank Size
1/4 in
Size
3/4 in

Details

Shape
Oval Shape
Type
Rotary Files
Finish
Bright
Material
Solid Carbide
Cut Type
Double Cut
End Shape
Radius
Style
SE
Features
Double cut style for rapid material removal in tough applications
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.