Zoro Homepage

SF-1 1/4 X 6in OAL ROUND TREE SOLID CARBIDE DOUBLE CUT BURR

  • Mfr # CB-SF-1-L6-D

  • Zoro # G010853105


product price: $17.49
/ea

Key Features

Shape
Round Tree Shape
Length of Cut
1/2 in
Overall Length
6 in; Extra Long
Shank Size
1/4 in
Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SF-1-L6-D
Zoro #
G010853105
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
6 in; Extra Long
Shank Size
1/4 in
Size
1/4 in

Details

Shape
Round Tree Shape
Material
Solid Carbide
Type
Rotary Files
Finish
Bright
End Shape
Radius
Features
Double cut style for rapid material removal in tough applications
Style
SF
Cut Type
Double Cut
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.