
SM-1 1/4 CONE SOLID CARBIDE DOUBLE CUT BURR
Mfr # CB-SM-1-D
Zoro # G410850322
product price: $10.15
/eaKey Features
Shape
Cone Shape
Length of Cut
1/2 in
Overall Length
Standard
Shank Size
1/4 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-SM-1-D
Zoro #
G410850322
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
Standard
Shank Size
1/4 in
Size
1/4 in
Details
Shape
Cone Shape
Finish
Bright
Material
Solid Carbide
Type
Rotary Files
End Shape
Pointed
Cut Type
Double Cut
Features
Double cut style for rapid material removal in tough applications
Direction
Right Hand
Style
SM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.