Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Carrier, Safety Tote, 4 1/2 In, Blk

  • Mfr # B-102-1

  • Zoro # G3957362


product price: $47.69
/ea

Key Features

Material
Thermoplastic
Number of Compartments
1
Width
4 1/2 in
Color
Black
Container Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-102-1
Zoro #
G3957362
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/2 in
Container Height
6 1/2 in
Overall Height
10 in
Overall Width
4 1/2 in
Overall Length
10 in

Details

Item
Bottle Carrier
Material
Thermoplastic
Number of Compartments
1
Color
Black
Product Type
Bottle Carrier
Compatible Product Type
Laboratory Acid and Solvent Bottles

Description

Bottle Carrier, Number of Compartments 1, Material Thermoplastic, Color Black, Width 4 1/2 in, Includes Not Applicable, Container Height 6 1/2 in, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.