Disposable Poly Weighing Dishes, Blue, 1 5/8x5/16", 500/pk, 500PK

  • Mfr # 143158

  • Zoro # G205299381


product price:  $41.55
/pk 500, $0.08/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143158
Zoro #
G205299381
UPC #
-
Country of Origin
United States

Description

For use with balances, microwave moisture analyzers and other sample handling applications. Rubberized polystyrene flexes for easy pouring. Biologically inert, resistant to dilute acids, aqueous solutions, alcohols, bases. Withstand temperatures up to 200°F. Flat bottom resists tipping. Contoured sides permit no-slip handling. Blue color contrasts with white powders and solids. Increases sample visibility and improves measuring accuracy.
Withstands temperatures of up to 200°FNo slip handlingImproves measuring accuracyDimensions (inches): 1 5/8 x 5/16Shipping Weight: 0.75 lbs
Shipping Dimensions: 2.00 x 17.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.