Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weighing Dish, 1-13/16 In. D, PK100

  • Mfr # D75-100

  • Zoro # G4026242


product price: $14.69
/pk 100, $0.15/ea

Key Features

Capacity
75 mL
Color
Gray
Material
Aluminum
Diameter
62 mm ID, 70 mm OD
Depth
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D75-100
Zoro #
G4026242
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
62 mm ID, 70 mm OD
Depth
1 13/16 in
Overall Height
1 1/4 in
Overall Depth
1 7/8 in
Overall Width
2 3/4 in

Details

Item
Weighing Dish
Capacity
75 mL
Color
Gray
Material
Aluminum
Product Type
Weighing Dish
Sterility
Non-Sterile
Boat Shape
Round

Description

Weighing Dish, Capacity 75 mL, Gray, Depth 1 13/16 in, Diameter 62 mm ID, 70 mm OD, Aluminum, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.