Weighing Dish, 2-1/4 In. L, PK250

  • Mfr # PB-316 BUY IN 8'S

  • Zoro # G3948007


product price:  $27.75
/pk 250, $0.11/ea

Key Features

Capacity
20 mL
Color
White
Material
Polystyrene
Length
2 1/4 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB-316 BUY IN 8'S
Zoro #
G3948007
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 1/4 in
Width
1 3/4 in
Depth
5/16 in
Overall Depth
3/8 in
Overall Height
3/8 in
Overall Width
2 1/4 in

Details

Item
Weighing Dish
Capacity
20 mL
Color
White
Material
Polystyrene
Product Type
Weighing Dish
Sterility
Non-Sterile

Description

Weighing Dish, Capacity 20 mL, White, Length 2 1/4 in, Width 1 3/4 in, Depth 5/16 in, Polystyrene, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.